Shrink-fit chuck 3°, slim, HSK-E 50 A = 80, Clamping range ⌀ D1: 4mm

Article no.: 308312 4
Discount
187.32 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: E
  • Balance quality G at rotational speed: G 2.5 at 40,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 4 mm
Adapter HSK-E 50 A = 80
Arbor standard ISO 12164-1; DIN 69893
Shape E
Balance quality G at rotational speed G 2.5 at 40,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 80 mm
External ⌀ D 16 mm
⌀ D2 10 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308312 4
EAN / GTIN 4045197480439
Manufacturer number 308312 4

Description

Version:

  • All shanks hard turned (for smooth running!).
  • HSK mating faces machined.
  • Slim design (3° contour).

Balancing quality 2.5 / 40,000 rpm.

Application:

  • Especially in operations in tool and mould making.
  • For clamping tools with shank tolerance h6.

Optional extras:

Coolant tube No. 309880. Socket No. 309890. Shrink-fit chuck extensions No. 302410 sizes 12/3 and 12/4. Shrink-fitting units No. 354210354450.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart