End nipper 200 mm

Article no.: 3082601
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 3082601
EAN / GTIN 4010886950791
Manufacturer number 3082601
L-Number L60160 5257

Description

Description:

  • Made of quality tool steel
  • heads polished, steel grey, with blue dipped non-slip handles (TL)
  • Extra wide head for tightening the twist knots
  • Speziell zum Eisenflechten auf Baustellen geeignet

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: with
  • Cutting edge hardness: 61 - 63 HRC
  • Cutting edge shape: With facet
  • ESD Yes/No: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: steel grey
  • Total height [mm]: 33 mm
  • Total length [mm]: 200 mm
  • Total width [mm]: 51 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart