Tool trolley with assortment

Article no.: 3082113
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 3082113
EAN / GTIN 4010886950845
Manufacturer number 3082113
L-Number L60160 6083

Description

Description:

  • 308-piece range for industry, trade and automotive
  • Tools in metric sizes
  • GEDORE Check Tool System: completeness check using 2-colour foam inserts
  • In tool trolley WHL-L7

Feature:

  • 1000 V insulated: no
  • Drawer type:
    • 7 drawers:
    • 5x type 1, H = 80 mm
    • 2x type 2, H = 160 mm
  • Material: Sheet steel
  • Number of drawers: 7
  • REACH registration available: no
  • Storage: Tool trolley
  • Total height [mm]: 1.045 mm
  • Total length [mm]: 510 mm
  • Total width [mm]: 785 mm
  • VDE certified: no
Direct purchase

Sign in to your Account

To shopping cart