Pliers set 2 pcs

Article no.: 3080781
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 3080781
    EAN / GTIN 4010886950661
    Manufacturer number 3080781
    L-Number L60160 5976

    Description

    Description:

    • Arrows on the cutting edges mark the optimum cutting point (Bcp - Best cutting power) for perfect power utilization
    • JC = chrome-plated, with 2-component handle covers
    • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
    • Environmentally friendly cardboard packaging

    Feature:

    • 1000 V insulated: no
    • Non-sparking version: no
    • REACH registration available: no
    • Total height [mm]: 30 mm
    • Total length [mm]: 315 mm
    • Total width [mm]: 156 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart