CBN resin-bonded profile grinding wheels 225x5x60 mm 89A54I5AV53 carbide

Article no.: 30806
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 30806
EAN / GTIN 9003170308069
Manufacturer number 30806

Description

Description:

For profile grinding of HSS you can use aluminium oxide or CBN wheels. Tungsten carbide should however only be ground using diamond. For pre-grinding we recommend using grit size 54 in aluminium oxide and sintered aluminium oxide mixture. Grit size 100 should be used for finish grinding and fine profiles, or alternatively B151 in CBN. Finer grit sizes are usually used for tungsten carbide.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 89A 54 I5A V53
  • Dimension (D x T x H): 225 x 5 x 60 mm
  • Diameter: 225 mm
  • Thickness: 5 mm
  • Drill hole: 60 mm
  • Grain size: 54
  • Vs /max: 35 m/s
  • Material suitability: Tungsten carbide;HSS

Advantage:

  • High stock removal rate
  • High profile retention
  • Broad assortment

Application:

  • For profile grinding of tungsten carbide and HSS workpieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart