Magnetic trapezoidal level 600 mm

Article no.: 307BM.60
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spirit level

Identification numbers & Classifications

Article number 307BM.60
EAN / GTIN 3148518335638
Manufacturer number 307BM.60
L-Number L60130 5736

Description

Description:

  • Accuracy in overhead position 0.75 mm/m
  • Solid housing made of die-cast light metal
  • Electrostatic powder coating

Feature:

  • E [mm]: 23
  • L [mm]: 600
  • L1 [mm]: 50
  • [g]: 680

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart