VDE Torque wrench 1/2″ 10-50 Nm

Article no.: 3079066
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 3079066
    EAN / GTIN 4002805937280
    Manufacturer number 3079066
    L-Number L60160 4913

    Description

    Description:

    • Controlled screw tightening in the most widely used range
    • Release system triggers a tactile and audible signal
    • Scale with N·m division
    • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
    • Recalibration without destroying the insulation
    • Fine toothed ratchet with square drive as per DIN 3120, ISO 1174
    • Safety button to protect against accidental release of the insert
    • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900

    Feature:

    • 1000 V insulated: yes
    • Application range:
      • Assembly
      • Manufacturing
      • Maintenance and repair
    • Calibration length [mm]: 279 mm
    • Distance housing - square centre: 24 mm
    • Drive square [inch]: 1/2″
    • Drive type/drive: Shift ratchet
    • Fixed setting: no
    • Fuse Output square: Ball lock
    • Head height 1 [mm]: 62 mm
    • Head width 1 [mm]: 48,0 mm
    • Number of teeth: 72
    • Precision: +/- 4 %
    • REACH registration available: no
    • Release mechanism: short travel release
    • Scale division: 2,5
    • Scale type: Mono
    • square drive [metric]: 12,5 mm
    • Storage: Plastic box
    • Swing back angle: 5 °
    • Target groups:
      • Automotive
      • Electronics industry
      • Industry
      • Military
      • Energy
      • Workshop
      • Utility
      • Service
      • Cabinet construction
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Right
    • Torque range (min./max.) [Nm]: 10 Nm - 50 Nm
    • Total height [mm]: 80 mm
    • Total length [mm]: 369 mm
    • Total width [mm]: 48 mm
    • VDE certified: yes
    • Vernier Nm: 0,25 Nm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart