Multinorm Waistcoat S

Article no.: 307815143300S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb
    Unisex size S
    Type of product High visibility waistcoat

    Identification numbers & Classifications

    Article number 307815143300S
    EAN / GTIN 7330509525364
    Manufacturer number 307815143300S

    Description

    Version:


    Main material
    75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

    Details
    Side hammer loop
    Removable ID-pocket for flame retardant clothes
    Wide belt-loops
    Opening in back for fastening safety harness
    External certification labels

    Pockets
    Loose-hanging chest pockets with nail pockets, one with telephone pocket and one with pen pocket
    Front pockets with flap
    Nail pockets - in three parts and extra wide, Nail pockets - front and back

    Front closure
    Robust hidden one-way metal zipper, Double zippers at the front for adjustable width

    Reflex
    Flame resistant reflective tapes sewn with double seams

    Wash
    Industry laundry EN ISO 15797

    Functionality
    Oil, dirt and water repellent

    Description:

    Multinorm waistcoat made from durable material featuring flexible pocket solutions that keep your tools easily-accessible. The waistcoat has a number of pocket options combined with an adjustable chest fit, so it can easily be worn over a jacket, and has a back opening to allow for the fastening of a safety harness. Certified according to EN ISO 20471, class 2. EN 1149-5, IEC 61482-2 class 1. EN ISO 11612 A1, A2, B1, C1, F1. ATPV: 11,0 cal/cm², HAF: 82,0%.

    Standard:

    • EN ISO 20471, Class 2
    • EN 1149-5
    • IEC 61482-2, class 1
    • EN ISO 11612 A1,A2,B1,C1,F1
    • ATPV: 11,0 cal/cm², HAF: 82,0%

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart