Multinorm Waistcoat L

Article no.: 307815143300L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size L
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number 307815143300L
EAN / GTIN 7330509525340
Manufacturer number 307815143300L

Description

Version:


Main material
75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Details
Side hammer loop
Removable ID-pocket for flame retardant clothes
Wide belt-loops
Opening in back for fastening safety harness
External certification labels

Pockets
Loose-hanging chest pockets with nail pockets, one with telephone pocket and one with pen pocket
Front pockets with flap
Nail pockets - in three parts and extra wide, Nail pockets - front and back

Front closure
Robust hidden one-way metal zipper, Double zippers at the front for adjustable width

Reflex
Flame resistant reflective tapes sewn with double seams

Wash
Industry laundry EN ISO 15797

Functionality
Oil, dirt and water repellent

Description:

Multinorm waistcoat made from durable material featuring flexible pocket solutions that keep your tools easily-accessible. The waistcoat has a number of pocket options combined with an adjustable chest fit, so it can easily be worn over a jacket, and has a back opening to allow for the fastening of a safety harness. Certified according to EN ISO 20471, class 2. EN 1149-5, IEC 61482-2 class 1. EN ISO 11612 A1, A2, B1, C1, F1. ATPV: 11,0 cal/cm², HAF: 82,0%.

Standard:

  • EN ISO 20471, Class 2
  • EN 1149-5
  • IEC 61482-2, class 1
  • EN ISO 11612 A1,A2,B1,C1,F1
  • ATPV: 11,0 cal/cm², HAF: 82,0%

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart