Short drill chuck Form F 0,5-16 mm

Article no.: 307705 0,5-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-7; DIN 69893-1
  • Shape: F
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter HSK-F 63
Arbor standard ISO 12164-1; DIN 69882-7; DIN 69893-1
Shape F
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 20 µm
Type standard
Overhang dimension A 102 mm
External ⌀ D 57 mm
Spare Torx® chuck key No. 625220 TX25
Type of product Short drill chuck

Identification numbers & Classifications

Article number 307705 0,5-16
EAN / GTIN 4045197761156
Manufacturer number 307705 0,5-16

Description

Version:

  • For clockwise and anticlockwise rotation.
  • With RFID/Balluffchip bore.

Concentricity ≤ 20 µm.

Supplied with:

Clamping wrench with T-handle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart