Pliers spanner 12″

Article no.: 3066045
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3066045
EAN / GTIN 4010886951538
Manufacturer number 3066045
L-Number L60160 6080
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • One tool that works like a spanner and pliers
  • DIN ISO 5743
  • Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2″
  • Careful assembly of bolt connections with delicate surfaces (e.g. chrome-plated fittings)
  • Adjustable, universal tool for bolting
  • Perfect for bending, holding, pressing and gripping a wide range of workpieces
  • Play-free positioning with no risk of damaging the edges
  • Sliding mechanism and paralleled jaws for quick and easy adjustment, practically stepless
  • Secure locking of the setting when the size of the opening is selected
  • High ratio (>1:10) for high pressing and clamping force against the jaws
  • Made of GEDORE special hardened and tempered steel for the highest loads
  • Can be used as a powerful vice when on the move
  • Optimum ergonomic adjustment of the hand position to the size of the jaw or spanner opening
  • Protection jaws available as an option

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 72 mm
  • Material: Tempered steel
  • Number of setting positions: 25
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 300 mm
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart