Plier wrench 10″

Article no.: 3066037
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pliers Wrench

Identification numbers & Classifications

Article number 3066037
EAN / GTIN 4010886951521
Manufacturer number 3066037
L-Number L60160 5659

Description

Description:

  • One tool that works like a spanner and pliers
  • DIN ISO 5743
  • Can replace two complete open-ended spanner sets, metric and inch, gripping size 0 - 52mm/0 - 2″
  • Careful assembly of bolt connections with delicate surfaces (e.g. chrome-plated fittings)
  • Adjustable, universal tool for bolting
  • Perfect for bending, holding, pressing and gripping a wide range of workpieces
  • Play-free positioning with no risk of damaging the edges
  • Sliding mechanism and paralleled jaws for quick and easy adjustment, practically stepless
  • Secure locking of the setting when the size of the opening is selected
  • Sliding mechanism may be activated from almost any setting
  • May be used as a ″ratchet spanner″ – quick and easy tightening and loosening of hexagonal screws and nuts
  • High ratio (>1:10) for high pressing and clamping force against the jaws
  • Made of GEDORE special hardened and tempered steel for the highest loads
  • Can be used as a powerful vice when on the move
  • Optimum ergonomic adjustment of the hand position to the size of the jaw or spanner opening

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 2
  • Clamping width [mm]: 52 mm
  • Handle colour: Blue
  • Handle design [inch]: 2K
  • Jaw shape: round jaws
  • Joint types [mm]: through joint
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Size [inch]: 10
  • Surface: chrome-plated
  • Total length [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart