Adaptor 19mm hex - 1/2″ square

Article no.: 3064743
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3064743
EAN / GTIN 4010886951088
Manufacturer number 3064743
L-Number L60160 6042

Description

Description:

  • Makes the SK ratchet compatible with 1/2″ sockets
  • with push-button release
  • For hand-operated sockets
  • Square drive as per DIN 3120, ISO 1174

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 36 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart