Adaptor 19mm hex - 5/16″ hex

Article no.: 3064735
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3064735
    EAN / GTIN 4010886951071
    Manufacturer number 3064735
    L-Number L60160 6178

    Description

    Description:

    • The bit holder turns the 1993 U-20 SK reversible ratchet into a bit ratchet
    • Hexagon socket according to DIN 3126 - D8 (5/16″)

    Feature:

    • 1000 V insulated: no
    • REACH registration available: no
    • Surface: manganese-phosphated
    • Total length [mm]: 120 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart