Welding apron onesize

Article no.: 306115018900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau
    Type of product Welder’s apron

    Identification numbers & Classifications

    Article number 306115018900onesize
    EAN / GTIN 7330509552971
    Manufacturer number 306115018900onesize

    Description

    Version:


    Main material
    79% cotton, 20% polyester, 1% antistatic satin, flame resistant antistatic 450g/m²

    Accessories
    Tie belt

    Details
    External labels

    Functionality
    Reinforcing materials withstand melted metals, iron, zinc and aluminum

    Description:

    Durable welding apron with special reinforcing fabric that repels molten metal. Protects against iron, zinc and aluminium and is industrially washable. Certified according to EN ISO 11611 klass 2, A1+A2: EN ISO 11612 A1, A2, B1, C1, D3, E3, F1.

    Standard:

    • EN ISO 11611 class 2 , A1+A2
    • EN ISO 11612 A1, A2, B1, C1, D3, E3, F1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart