Dial Gauge, Flat Back, ISO Type Jeweled Bearing, Shockproof, 80mm, 0,01mm

Article no.: 3060AB-19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3060AB-19
    EAN / GTIN 4946368843483
    Manufacturer number 3060AB-19
    L-Number L40010 13840

    Description

    Description:

    This is a standard dial indicator. It offers you the following benefits: Large-diameter dial face ø = 78 mm for easy reading. 0,01 / 0,001 mm graduation.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 80 mm
    Graduation: 0.01
    Repeatability: 6 µm
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart