ER collet chuck Mini slim 25

Article no.: 305710 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 25 mm
Clamping ⌀ D1 1-16 mm
Adapter HSK-A 63 A = 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 100 mm
External ⌀ D 35 mm
Usable length LN 67 mm
Spare ER mini nut No. 309650 25
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305710 25
EAN / GTIN 4045197289803
Manufacturer number 305710 25

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.
  • Bored open ( = ER11).
  • HSK mating faces machined.

Supplied with:

High Speed ER mini nut, precision balanced (G2.5 / 25,000 rpm).

Optional extras:

Coolant tube No. 309880, coolant tube socket wrench No. 309890, ER collets No. 308881309430, ER mini clamping wrench No. 309740.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart