ER collet chuck, HSK-A 100 A = 130, for ER collet size: 16

Article no.: 305488 16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
13 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16
Adapter HSK-A 100 A = 130
Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 130 mm
External ⌀ D 28 mm
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305488 16
EAN / GTIN 4045197870070
Manufacturer number 305488 16

Description

Version:

With Balluff/RFID chip bore.
  • All shanks hard turned (for smooth running!).
  • Through bored (without adjustment screw).
  • HSK mating faces machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated High-Speed clamping nut.

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet chuck, HSK-A 100 A = 130, for ER collet size: 16

ER collet chuck, HSK-A 100 A = 130, for ER collet size: 16

on request
In stock
13 pieces in stock
£146.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
647 pieces in stock
£73.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
£105.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
196 pieces in stock
£110.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
£100.38
plus VAT at the current rate Prices plus delivery costs
Adapter HSK-A 100 A = 130 SK 40 A = 130 SK 50 A = 130 HSK-A 63 A = 130 HSK-A 63 A = 130
Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893 ISO 7388-1 ISO 7388-1 ISO 12164-1; DIN 69882-6; DIN 69893 ISO 12164-1; DIN 69882-6; DIN 69893
External ⌀ D 28 mm 28 mm 28 mm 28 mm 28 mm
Balluffchip bore yes yes yes yes yes
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Clamping range 0.5 mm - 10 mm 0.5 mm - 10 mm 0.5 mm - 10 mm 0.5 mm - 10 mm 0.5 mm - 10 mm
Machining strategy HSC HSC HSC HSC HSC

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart