{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Adapter | HSK-A 63 A = 130 | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 130 mm | |
External ⌀ D | 42 mm | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305437 25 | |
EAN / GTIN | 4045197870049 | |
Manufacturer number | 305437 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() ER collet chuck 25
on request
In stock
93 pieces in stock
£117.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£199.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
£91.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
£117.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
£152.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£107.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | HSK-A 63 A = 130 | PSC 63 A = 130 | SK 40 A = 130 | SK 50 A = 130 | HSK-A 100 A = 130 | HSK-A 63 A = 130 |
External ⌀ D | 42 | 42 | 42 | 42 | 42 | 42 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping range | 1 ;16 | 1 ;16 | 1 ;16 | 1 ;16 | 1 ;16 | 1 ;16 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC | HSC | HSC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |