Combined engineer’s hammer and soft mallet, recoilless

Article no.: 305.4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 305.4
EAN / GTIN 7610733254774
Manufacturer number PB 305.4
L-Number L60060 2858

Description

Description:

  • Combined engineer’s hammer and soft mallet
  • with the plastic insert as a soft-faced deadblow mallet
  • face with hardened steel cap, for use as an engineer’s hammer
  • handle made of first-class fiberglass, resistant to indentations and breakages
  • securely anchored in the mallet head with two-component adhesive, maximum safety when working
  • recoil damping due to weights in the hammer head, for firm, accurate blows without recoil
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Diameter: 35 mm
  • Full length hammer: 330 mm
  • Hammer head length: 100 mm

Services & product advisors

Direct purchase
Your contact person
To shopping cart