Combined engineer’s hammer and soft mallet, recoilless

Article no.: 305.3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
    Type of product Hammer

    Identification numbers & Classifications

    Article number 305.3
    EAN / GTIN 7610733254767
    Manufacturer number PB 305.3
    L-Number L60060 2869

    Description

    Description:

    • Combined engineer’s hammer and soft mallet
    • with the plastic insert as a soft-faced deadblow mallet
    • face with hardened steel cap, for use as an engineer’s hammer
    • handle made of first-class fiberglass, resistant to indentations and breakages
    • securely anchored in the mallet head with two-component adhesive, maximum safety when working
    • recoil damping due to weights in the hammer head, for firm, accurate blows without recoil
    • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

    Feature:

    • Diameter: 32 mm
    • Full length hammer: 320 mm
    • Hammer head length: 95 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart