Combined engineer’s hammer and soft mallet, recoilless

Article no.: 305.1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
Type of product Hammer

Identification numbers & Classifications

Article number 305.1
EAN / GTIN 7610733254743
Manufacturer number PB 305.1
L-Number L60060 2888

Description

Description:

  • Combined engineer’s hammer and soft mallet
  • with the plastic insert as a soft-faced deadblow mallet
  • face with hardened steel cap, for use as an engineer’s hammer
  • handle made of first-class fiberglass, resistant to indentations and breakages
  • securely anchored in the mallet head with two-component adhesive, maximum safety when working
  • recoil damping due to weights in the hammer head, for firm, accurate blows without recoil
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Diameter: 22 mm
  • Full length hammer: 270 mm
  • Hammer head length: 74 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart