High vis softshell vest XXXL

Article no.: 304925175500XXXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis rot
    Unisex size 3XL
    Type of product High visibility waistcoat

    Identification numbers & Classifications

    Article number 304925175500XXXL
    EAN / GTIN 7330509425985
    Manufacturer number 304925175500XXXL

    Description

    Version:


    Main material
    100% polyester, 3-layer fabric of softshell lamination, waterproof 10000 mm, windproof, breathable Ret 7, 2, 300 g/m²

    Details
    Removable ID pocket
    Fleece lined collar

    Finish
    Extended back

    Pockets
    Chest pockets with zipper and D-ring, Chest pockets with flap
    Inner pockets
    Front pockets with zipper, fleece-lined

    Reflex
    65 mm wide reflective tape, Reflective tape on shoulders and body

    Front closure
    One-way plastic zipper

    Functionality
    Wind and waterproof material, no taped seams

    Description:

    Modern Softshell vest in Hi-Vis colors with a waterproof and breathable fabric. The vest has a high collar and a soft fleece lining. Certified according to EN 20471 for improved visibility at work.

    Standard:

    • Combination Certification A M ->
    • Combination Cerfication D XXS-S
    • EN ISO 20471, XXS-S Class 1, M -> Class 2

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart