High vis softshell vest L

Article no.: 304925175500L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis rot
Unisex size L
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number 304925175500L
EAN / GTIN 7330509425930
Manufacturer number 304925175500L
L-Number L00980 4642

Description

Version:


Main material
100% polyester, 3-layer fabric of softshell lamination, waterproof 10000 mm, windproof, breathable Ret 7, 2, 300 g/m²

Details
Removable ID pocket
Fleece lined collar

Finish
Extended back

Pockets
Chest pockets with zipper and D-ring, Chest pockets with flap
Inner pockets
Front pockets with zipper, fleece-lined

Reflex
65 mm wide reflective tape, Reflective tape on shoulders and body

Front closure
One-way plastic zipper

Functionality
Wind and waterproof material, no taped seams

Description:

Modern Softshell vest in Hi-Vis colors with a waterproof and breathable fabric. The vest has a high collar and a soft fleece lining. Certified according to EN 20471 for improved visibility at work.

Standard:

  • Combination Certification A M ->
  • Combination Cerfication D XXS-S
  • EN ISO 20471, XXS-S Class 1, M -> Class 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart