Impact socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 12-point traction profile ∙ Size 36 mm

Article no.: 3047-36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 3047-36
EAN / GTIN 4000896190683
Manufacturer number 3047-36
L-Number L60140 3833
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Operating the 12-point cardan shaft screw connection Wrench size 36 mm in the wheel hub
  • With an external diameter of just 47 mm, considerably smaller than conventional standard sockets
  • Optimally suited to the given spaces in the wheel hub
  • For OPEL/VAUXHALL Corsa D 2006→ ∙ Adam 2012→ ∙ Mokka 2012→
    CHEVROLET Trax 2013→
    Also for BMW ∙ SEAT and VW vehicles
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 12-point traction profile
  • Wrench size: 36 mm
  • Dimensions / length: 60 mm
  • Diameter d1 (output side): 47 mm
  • Diameter d2 (drive side): 30 mm
  • Net weight: 0.29 kg
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart