Telescopic reversible ratchet 1/2″

Article no.: 3041859
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 3041859
EAN / GTIN 4010886950371
Manufacturer number 3041859
L-Number L60160 4889

Description

Description:

  • Adjustable from 400 to 600 mm in 8 steps
  • With recessed lever change
  • Push-button release
  • Return angle 7.5 degrees
  • Non-slip 2-component handle
  • Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Hot-drop forged

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Fuse: Ball lock
  • Handle material: 2-component
  • Locking type: Ball locking device
  • Material: Vanadium steel 31CrV3
  • Number of teeth: 48
  • Push button release: yes
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Surface: chrome-plated
  • Swing back angle: 7,5 °
  • Switching type: Shift lever
  • Torque (max.) [Nm]: 600 Nm
  • Total height [mm]: 48 mm
  • Total length [mm]: 405 mm
  • Total width [mm]: 48 mm
  • variable length [mm]: 400-600
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart