Open end fitting ATB 8mm Spigot 21 mm

Article no.: 3039692
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 3039692
    EAN / GTIN 0611702891195
    Manufacturer number 3039692

    Description

    Description:

    • For hard-to-reach screw points
    • Chrome-vanadium steel

    Feature:

    • Drive mount, journal Ø: 8 mm
    • Head height 2 [mm]: 7 mm
    • Head width 2 [mm]: 45,5 mm
    • Material: Chrome-vanadium steel
    • Total length [mm]: 120 mm
    • Width across flats 1 [mm]: 21

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart