Ring End Fitting 012340 Captive Pin 20 mm

Article no.: 3038033
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ring plug-in head

Identification numbers & Classifications

Article number 3038033
EAN / GTIN 0701698906635
Manufacturer number 3038033

Description

Description:

  • For hard-to-reach screw points
  • Chrome-vanadium steel
  • Compatible with torque wrenches type TBN 2 and TBN 10

Feature:

  • Material: Chrome-vanadium steel
  • Surface: Dip coated
  • Total length [mm]: 120 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart