Open End Fitting 012065 Captive Pin 15 mm

Article no.: 3037568
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 3037568
EAN / GTIN 0701698906345
Manufacturer number 3037568

Description

Description:

  • For hard-to-reach screw points
  • Chrome-vanadium steel
  • Compatible with torque wrenches type TBN 2 and TBN 10

Feature:

  • Head height 2 [mm]: 5,5 mm
  • Head width 2 [mm]: 34 mm
  • Material: Chrome-vanadium steel
  • Stitch size [metric]: 38,0 mm
  • Surface: Dip coated
  • Total length [mm]: 120 mm
  • Width across flats 1 [mm]: 15

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart