Open End Fitting 012000 Captive Pin 3.2 mm

Article no.: 3037444
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 3037444
EAN / GTIN 0611702891454
Manufacturer number 3037444

Description

Description:

  • For hard-to-reach screwing points
  • Compatible with torque spanners type TBN 2 and TBN 10

Feature:

  • 1000 V insulated: no
  • Head height 2 [mm]: 2,8 mm
  • Head width 2 [mm]: 9,2 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Stitch size [metric]: 27,0 mm
  • Surface: Dip coated
  • VDE certified: no
  • Width across flats 1 [mm]: 3.2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart