Screwdriver set 7 pcs TORX

Article no.: 3037401
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 3037401
EAN / GTIN 4010886950456
Manufacturer number 3037401
L-Number L60160 5313

Description

Description:

  • 2C-T-Handle with hanging hole
  • Chrome-vanadium steel, blade chrome-plated, tip gun-metal finish
  • Strength-saving work thanks to the ergonomic dual material T-handles with hanging hole
  • chrome vanadium steel, blade chrome-plated, tip burnished

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade shape: Round
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • Drive hexagon [mm]: no
  • Handle available: yes
  • Handle design [inch]: 2K
  • Impact cap: no
  • Insulated: no
  • Material: Chrome-vanadium steel
  • REACH registration available: yes
  • Surface: chrome-plated
  • Tempering of output tip: burnished
  • Total length [mm]: 120 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart