{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 40 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Version | BT-DC | |
Overhang dimension A | 63 mm | |
a | 1 mm | |
External ⌀ D | 48 mm | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 303640 16 | |
EAN / GTIN | 4062406250157 | |
Manufacturer number | 303640 16 |
This article |
Recommendations |
||
---|---|---|---|
Side lock arbor Form AD, BT 40 short, Clamping range ⌀ D1: 16mm
on request
In stock
45 pieces in stock
£56.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
£63.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
138 pieces in stock
£37.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
Shape | AD | ADB | AD |
Standard | DIN 6359 | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |