E-torc Q R Display unit with scanner

Article no.: 3035174
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3035174
Copy
EAN / GTIN 4002805937204
Copy
Manufacturer number 3035174
Copy
L-Number L60160 5493
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • The features:
  • Compact evaluation display for E-torc QR measuring heads
  • Large TFT graphic display, 109 mm (4.3″) diagona
  • with touch function, which allows operation with gloves
  • Intuitive operation via touch display or six hardware keys
  • With integrated powerful lithium-ion battery
  • Mobile due to hydraulic raising mechanism, just lift the pull handle
  • Robust and lightweight aluminium housing
  • All the standard measurement methods: Torque, Torque/rotary angle, Loosening/tightening, Continued application of force, Yield point
  • Incl. powerful PC evaluation and operating software (Windows 7 or higher)
  • The user interfaces:
  • Radio (WiFi 2,4 und 5 GHz)
  • USB mini interface
  • connector for ETQR connection cable (compatible with E-torc QR measuring heads)
  • Attachment to CAQ systems (optional)
  • The accuracy:
  • +/- 1 %, +/- 1 Digit
  • Scope of delivery:
  • ETQR evaluation display
  • PC evaluation and operating software (from Windows 7), USB cable, power supply unit

Feature:

  • 1000 V insulated: no
  • Battery type: 18650
  • Chemical properties: Li-Ion
  • Heading for Take e Way: Rub. 205 Sec.Li-Io 0-50g
  • Power source: Battery
  • REACH registration available: no
  • Total height [mm]: 47 mm
  • Total length [mm]: 196 mm
  • Total width [mm]: 87 mm
  • UN number: UN 3481
  • VDE certified: no

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart