High vis tool vest XL

Article no.: 303218045300XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis orange
    Unisex size XL
    Type of product High visibility waistcoat

    Identification numbers & Classifications

    Article number 303218045300XL
    EAN / GTIN 7330509658352
    Manufacturer number 303218045300XL

    Description

    Version:


    Main material
    85% polyester, 15% cotton, satin, 300g/m²

    Details
    Wide belt-loops, Two loops with hook-and-loop on sides for hammer holder
    Knife holder with button
    Metal buttons
    D-ring

    Pockets
    Chest pockets, one with flap and one with buttons for knife
    Document pocket in front
    Nail pockets – removable and extra wide, equipped with tool holders and extra tool compartment, Nail pocket in the back - removable
    Two Napoleon pockets with room for A4 paper, Front pockets with bellows and flap as well as outside pocket with zipper

    Reflex
    50 mm wide reflective tape, Reflective tape on shoulders and body

    Front closure
    Double zippers at the front for adjustable width, Robust one-way plastic zipper

    Accessories
    Fixlock buckle, Textile belt

    Functionality
    Heavy mesh on front side shoulders and back

    Reinforcement
    CORDURA®-reinforced nail pockets

    Description:

    Modern craftsman waistcoat with many practical pockets for tools and accessories. Detachable nail pockets and waist strap to reduce shoulder and neck strain. It even has double zippers at the front to adjust the width, which provides a better fit and improved comfort. Mesh panels that make the waistcoat light and provide good ventilation. Certified according to EN ISO 20471, S class 1, M-4XL class 2.

    Standard:

    • Combination Certification A M ->
    • EN ISO 20471, S Class 1, M-4XL Class 2
    • Combination Certification E->S

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart