Ratchet screwdriver SilentGEAR 1/4″

Article no.: 3031918
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 3031918
EAN / GTIN 4010886950333
Manufacturer number 3031918
L-Number L60160 5663

Description

Description:

  • For precision working in confined spaces
  • Very small return angle, practically 0˚ (not measurable with mechanical measuring equipment)
  • Rotating ring for clockwise/anticlockwise rotation adjustment, screw tightening also without ratchet function thanks to neutral central position with ratchet lock
  • Fibre-glass reinforced nylon and kind-on-hands TPE ensure that optimum pleasant surface feel and ergonomic working
  • The space-saving yet extremely sturdy mechanism ensures a long service life
  • Powerful Neodym magnet bit holder
  • With hanging hole

Feature:

  • 1000 V insulated: no
  • Blade length: 115 mm
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive socket, hexagonal [imperial]: 1/4″
  • Handle material: 2-component
  • REACH registration available: no
  • Total height [mm]: 32 mm
  • Total length [mm]: 225 mm
  • Total width [mm]: 32 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart