{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Clamping range | 2.5 mm - 16 mm | |
Adapter | BT 40 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 12,000 rpm | |
Concentricity | ≤ 50 µm | |
maximum tightening torque Md max | ≤ 14 Nm | |
Overhang dimension A | 95 mm | |
External ⌀ D | 50 mm | |
Spare Torx® chuck key No. 625220 | TX25 | |
Type of product | Short drill chuck |
Article number |
303165 2,5-16
Copy |
|
EAN / GTIN |
4045197931856
Copy |
|
Manufacturer number |
303165 2,5-16
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |