Ring ratchet open-end spanner 13 mm x 13 mm

Article no.: 30313
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 30313
EAN / GTIN 4010995446543
Manufacturer number 30313

Description

Description:

  • Increases your efficiency: Fastening without interruption thanks to a finely toothed ring ratchet.
  • Increases your efficiency: Improved accessibility in confined spaces thanks to 15° jaw positioning and double hex ring ratchet.
  • Application: For installation and mounting work.
    Eminently suitable for working in confined spaces.
  • Tightening and loosening strongly tightened hex screws and nuts requires an enormous amount of force. With the leverage action from the Wiha ring ratchet open-end spanners, the user can easily open any fastening. The jaw end is also excellently suited for tightening screws and nuts. With 15° jaw positioning, the jaw end is perfect for working in confined spaces. Similarly, when working with the ring ratchet, the user benefits from the fine toothing with 72 teeth, offering a short return angle and highest comfort when working in confined spaces due to the double hex design. By simply turning around its own axis, it can be switched between right and left rotation. Made of high quality chrome vanadium steel, the ring ratchet open-end spanners are distinguished by their longevity and robustness, not the least thanks to their corrosion-resistant and easy to clean surface.
  • Based on DIN 3113

Feature:

  • Tool for electrics: No
  • Surface: matt chromated
  • Self service - packing: No
  • ESD article: No
  • Colour: silver
  • Combination wrench width (mm): 13
  • Overall length (mm): 180
  • Thickness 1 (mm): 6.1
  • Width A (mm): 27.3
  • Width B (mm): 26.6
  • Spanner size 1 A (mm): 13
  • Spanner size 1 B (mm): 13
  • Feature A: Open-end wrench
  • Feature B: Ring ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart