{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6358 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 32 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Spare drive ring No. 309870 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling cutter spigot |
Article number | 302920 16 | |
EAN / GTIN | 4250122613954 | |
Manufacturer number | 406.10.16.100 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Combination face mill adapter Form ADB, BT 40 A = 100, Spigot ⌀ d1: 16mm
on request
In stock
1 pieces in stock
70.07 £
£30.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
103.11 £
£71.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£64.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£63.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£82.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 40 A = 100 | BT 50 A = 100 | BT 40 A = 100 | BT 40 A = 100 | BT 50 A = 100 |
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | JIS B6339; JIS B6339 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Spare drive ring No. 309870 | 16 | 16 | 16 | 16 | 16 |
Standard | DIN 6358 | DIN 6358 | DIN 6358 | DIN 6358 | DIN 6358 |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | 16 | 16 | 16 | 16 |