{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 1-16 mm | |
Adapter | BT 40 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 33 mm | |
External ⌀ D | 27 mm | |
Width across flats AF | 24 mm | |
Type of product | Collet chuck |
Article number |
302875 25
Copy |
|
EAN / GTIN |
4062406114435
Copy |
|
Manufacturer number |
302875 25
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |