{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 3-26 mm | |
Adapter | BT 40 A = 100 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 3 mm - 26 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 63 mm | |
Spare ER clamping nut | 40 | |
ER chuck key | 40 | |
Type of product | Collet chuck |
Article number | 302765 40 | |
EAN / GTIN | 4062406100261 | |
Manufacturer number | 302765 40 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet chuck Form ADB, BT 40 A = 100, for ER collet size: 40
on request
In stock
20 pieces in stock
£81.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£103.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£112.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
68.22 £
£33.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | JIS B6339; ISO 7388-2 | JIS B6339; JIS B6339 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 63 mm | 63 mm | 63 mm | 63 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 3 mm - 26 mm | 3 mm - 26 mm | 3 mm - 26 mm | 3 mm - 26 mm |
Machining strategy | HSC | HSC | HPC | HPC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck |