High vis Tool Vest XXL

Article no.: 302718043300XXL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size 2XL
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number 302718043300XXL
EAN / GTIN 7330509214541
Manufacturer number 302718043300XXL

Description

Version:


Main material
85% polyester, 15% cotton, satin, 300g/m²

Details
Side hammer loop
Retractable ID-pocket
Wide belt-loops
Opening in back for fastening safety harness

Pockets
Loose-hanging chest pockets with safety straps, one with telephone pocket and one with patent buttons and knife holder
Nail pockets - front and back

Reflex
50 mm wide reflective tape, Reflective tape on shoulders and body

Front closure
Robust hidden one-way metal zipper, Double zippers at the front for adjustable width

Wash
Industry laundry EN ISO 15797

Description:

Vest in a fluorescent fabric that is both hardwearing and flexible.We guarantee up to 25 washes at 85° with retained fluorescence. Certified according to EN471 Class 2.

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification A

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart