{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 10 mm | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 35 mm | |
Spare clamping screw No. 30 9900 | 10 | |
Type of product | Side lock arbor |
Article number | 302606 10 | |
EAN / GTIN | 4062406099886 | |
Manufacturer number | 302606 10 |
This article |
Recommendations |
||
---|---|---|---|
Side lock arbor Form ADB with cooling channel bore 10 mm
on request
In stock
52 pieces in stock
£76.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
£43.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£62.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | BT 40 A = 100 | BT 40 A = 100 | BT 40 A = 100 |
Arbor standard | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 | ISO 7388-2; JIS B6339 |
Overhang dimension A | 100 mm | 100 mm | 100 mm |
External ⌀ D | 35 mm | 35 mm | 35 mm |
Spare clamping screw No. 30 9900 | 10 | 10 | 10 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |