{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 32 mm | |
Clamping ⌀ D1 | 32 mm | |
Adapter | SK 50 A = 55 | |
Standard | DIN 6358 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 6 µm | |
Overhang dimension A | 55 mm | |
Overall length L | 206 mm | |
Milling mandrel length L3 with drive ring | 24 mm | |
Milling mandrel length L4 | 38 mm | |
Thread M | M24 | |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | |
Spare drive ring No. 309870 | 32 | |
Suitable toggle spanner No. 309840 | 32 | |
Type of product | Milling cutter spigot |
Article number | 302520 32 | |
EAN / GTIN | 4250122600848 | |
Manufacturer number | 501.10.32.55 |
This article |
Recommendations |
||
---|---|---|---|
Combination face mill adapter, SK 50 A = 55, Spigot ⌀ d1: 32mm
on request
In stock
19 pieces in stock
70.42 £
£30.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£57.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£73.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang dimension A | 55 mm | 52 mm | 55 mm |
Spare drive ring No. 309870 | 32 | 32 | 32 |
Overall length L | 206 mm | 169 mm | 206 mm |
Thread M | M24 | M16 | M24 |
Standard | DIN 6358 | DIN 6358 | DIN 6358 |
Clamping ⌀ D1 | 32 mm | 32 mm | 32 mm |
Type of product | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot |