This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

MicroClamp drill chuck plain, L = 160 0,2-3

Article no.: 302408 0,2-3

Select article variation and quantity

Type Unit price incl. VAT
  • Balance quality G at rotational speed: G 2.5 at 18,000 rpm
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Balance quality G at rotational speed G 2.5 at 18,000 rpm
Machining strategy HSC
Shank tolerance h6
Shank ⌀ d 16 mm
Clamping range ⌀ D1 0.2 mm - 3.4 mm
External ⌀ D 19 mm
⌀ D2 12 mm
Spare chuck key 627425 2
Type of product Micro drill chuck

Identification numbers & Classifications

Article number 302408 0,2-3
Manufacturer number 302408 0,2-3

Description

Version:

  • For clockwise and anticlockwise rotation.
  • Concentricity ≤ 0.005 mm.
  • Transmissible torque 7 Nm.
  • Maximum speed 60,000 rpm.
  • Operated from the side.
  • Permissible tightening torque 2 Nm.
  • Clamping range 0.2 − 3.4 mm.

Supplied with:

Clamping wrench with T-handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart