• Last chance! Only a few items available and soon no longer in our assortment.

Shrink-fit chucks 4.5° with retainer function, SK 40 A = 80, Clamping ⌀ D1: 12mm

Article no.: 302312 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1 pieces in stock

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 7388-1
  • Form: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter SK 40 A = 80
Arbor standard ISO 7388-1
Form ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
External ⌀ D 42 mm
⌀ D2 33 mm
passender Werkzeuganschliff 129100 12
Type of product Shrink-fit chuck

Identification & Classification

Article number 302312 12
EAN / GTIN 4045197883698
Manufacturer number 302312 12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • High-temperature steel.
  • Integral tool length adjustment, adjustment 5 mm.
  • For carbide tools.
  • All shanks hard turned (for a smooth cutting action!)
  • With Balluffchip bore.
  • Strengthened version.

Advantage:

Positive connection between the shrink-fit chuck and tool
  • prevents the tool being pulled out accidentally - high safety!
  • prevents jerky radial movement.
In addition to the advantage of the process reliability, due to the reinforced design the chuck has a
  • lower tendency to vibrate, i.e. longer tool life and better surface finishes.
  • Higher clamping forces than with standard shrink-fit chucks.
Tools freely selectable! Shank grinding obtainable from Hoffmann, but also freely available!

Application:

For clamping tools with parallel shank to h6 tolerance. Protection against withdrawal: The tool must have a defined clamping flat. Suitable for inductive, contact and hot-air shrink units.

Optional extras:

Pull studs (PS) No. 308600308800, wrench for pull studs No. 308820308835, shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

Note:

The milling cutter must be sharpened with a defined form. This form can be ordered for a new tool or an existing tool. Number for sharpening form: 129100 + suitable size. You can even create the form yourself, the data is available at: http://ho7.eu/anschliff.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart