{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 25 mm | |
Adapter | SK 50 short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | 3 µm | |
Machining strategy | HSC; HPC | |
Tool pull-out protection | Safe-Lock h6 | |
Overhang dimension A | 100 mm | |
External ⌀ D | 78 mm | |
⌀ D2 | 44 mm | |
maximum clamping depth LE | 58 mm | |
Type of product | Shrink-fit chuck |
Article number | 302307 25 | |
EAN / GTIN | 4034221062789 | |
Manufacturer number | 50.440.25.37 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Shrink-fit chuck Power Shrink Chuck with Safe-Lock, SK 50 short, Clamping range ⌀ D1: 25mm
on request
Available in > 8 weeks
0 pieces in stock
£630.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£99.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£126.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£150.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£179.11
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D2 | 44 mm | 44 mm | 44 mm | 44 mm | 44 mm |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
External ⌀ D | 78 mm | 53 mm | 53 mm | 53 mm | 53 mm |
Concentricity | 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck | Shrink-fit chuck |