Torque wrench Type 8801 3/4″ 300-1000Nm

Article no.: 3022870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 3022870
EAN / GTIN 4010886950241
Manufacturer number 3022870
L-Number L60160 5010

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 150 - 1000 N·m
  • Industry and vehicle sector (lorries, industrial vehicles)
  • Features:
  • Adjustable torque wrench - with scale
  • 3/4″ square drive with integrated ratchet function
  • Suitable for bi-directional tightening on account of push-through square drive
  • Working accuracy: +/- 4 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Breaking mechanism as an actuation signal which can be seen and felt and makes over-tightening unlikely
  • Dual scale N·m and Ibf·ft
  • Scope of delivery:
  • Torque wrench Typ 88 KNICKER
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy plastic case

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Maintenance
  • Drive square [inch]: 3/4″
  • Drive type/drive: Through square joint
  • Fixed setting: no
  • Fuse Output square: Pin lock
  • Material: Tubular steel construction
  • Number of teeth: 36
  • Precision: +/- 4 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale division [lbf ft]: 10 lbf ft
  • Scale division [Nm]: 20 Nm
  • Scale type: Dual
  • square drive [metric]: 20 mm
  • Storage: Plastic case
  • Swing back angle: 10 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Military
    • Mechanical
    • Utility
    • Service
    • Railway
    • Agriculture
    • Oil & Gas
  • Tightening direction: Left and right
  • Torque (max.) [lbf ft]: 750 lbf ft
  • Torque (max.) [Nm]: 1000 Nm
  • Torque (min.) [lbf ft]: 200 lbf ft
  • Torque (min.) [Nm]: 300 Nm
  • Total height [mm]: 55 mm
  • Total length [mm]: 1.460 mm
  • Total width [mm]: 95 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart