Shrink-fit chuck vibration-damped, with cooling channel bores, SK 50 A = 120, Clamping range ⌀ D1: 6mm

Article no.: 302214 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
50 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: lockable
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 50 A = 120
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore lockable
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HPC
Vibration damped
Overhang dimension A 120 mm
External ⌀ D 27 mm
⌀ D2 21 mm
⌀ D3 80 mm
L2 50.9 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 302214 6
EAN / GTIN 4062406787165
Manufacturer number 302214 6

Description

Version:

  • High-temperature steel.
  • Integrated length adjustment of the tools.
  • For HSS and solid carbide tools.
  • Shanks hard turned (smooth cutting action!).
  • With RFID / Balluffchip bore.
  • With coolant channel bores and threads that can be sealed.
  • With tapped holes on each side for balancing screws.
  • Reinforced version/contour.
  • Polished surface.
  • Specially mounted carbide core in the shrink-fit chuck body.

Advantage:

  • Vibration-damping.
  • Better workpiece surface finish.
  • Optimised tool life.
  • Increased process reliability.
  • Lower corrosion tendency due to polished surface.

Application:

For clamping tools with plain shank (h6 shank tolerance). Suitable for inductive, contact and hot air shrink-fit units.

Optional extras:

Pull studs (PS) No. 308600308800.
PS wrenches No. 308820308835.
Shrink-fit chuck extensions No. 302410302419.
Shrink-fit units, accessories No. 354210354450.
Balancing screws set No. 309906 size 180.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart