{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 32 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302187 10 | |
EAN / GTIN | 4060576159720 |
This article |
Recommendations |
||
---|---|---|---|
Slotted reducing adapter sealed 10 mm
on request
In stock
9 pieces in stock
£77.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
£94.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£114.91
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 20 | 32 | |
External ⌀ | 32 | ||
Overall length L | 63.5 | ||
Concentricity system | 5 | 5 | 5 |
Clamping ⌀ D1 | 10 | 10 | |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |