Slotted reducing adapter with cooling, ⌀ 12 mm, Clamping ⌀ D1: 8mm

Article no.: 302145 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 8 mm
⌀ D 12 mm
Overall length L 52.5 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 302145 8
EAN / GTIN 4060576155241

Description

Version:

Schunk GZB-S reducing adapter.
With cooling channel slots.

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
  • Concentricity ± 5 µm (system accuracy at 3×D).
  • Concentricity ± 2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic clamping chucks.

Suitable for:

Hydraulic clamping chuck with clamping ⌀ 20 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Slotted reducing adapter with cooling, ⌀ 12 mm, Clamping ⌀ D<sub>1</sub>: 8mm

Slotted reducing adapter with cooling, ⌀ 12 mm, Clamping ⌀ D1: 8mm

on request
In stock
21 pieces in stock
£99.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock
£104.71
plus VAT at the current rate Prices plus delivery costs
⌀ D 12 mm 12 mm
Overall length L 52.5 mm 47 mm
Concentricity system 5 µm 5 µm
Clamping ⌀ D1 8 mm 8 mm
Type of product Reducing adapter Reducing adapter

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart